Irwin Industrial Tools
585-372956P5
Nail Embedded Wood Cutting Reciprocating Saw Blades
Item #102015854
- Nail Embedded Wood Cutting Reciprocating Saw Blades
- 9" Long
- 6 Teeth per Inch
- 0.050" Blade Thickness
features
- Roughing-in work and nail embedded wood
- Use with materials 3/16" (5 mm) and thicker
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% cobalt keeps teeth sharp longer
| Length | 9 in |
| Blade Type | Wood & Nail-Embedded Wood |
| Body Type | Straight |
| Thickness | 0.05 in |
| Teeth Per Inch | 6 |
| Weight | 2.0 LB |
