- Metal Cutting Reciprocating Saw Blades
- 6" Long
- 24 Teeth per Inch
- 0.035" Blade Thickness
features
- Cuts all metals including non-ferrous, pipe, conduit, stainless and sheet metal
- Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals
- use with materials 1/8" to 1/2" (3.2 mm to 13 mm) thick
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- Weldtec tooth design makes the blade stronger and last longer
| Teeth Per Inch | 24 |
| Length | 6 in |
| Thickness | 0.035 in |
| Body Type | Straight |
| Blade Type | Metal |
| Weight | 0.85 LB |

