- Reciprocating Saw Blades
- Metal Cutting
- 18Teeth Per Inch
- 6" Long
- 0.035" Thick
| Thickness | 0.035 in |
| No. of Pieces | 25 |
| Blade Type | Metal Cutting |
| Length | 6 in |
| Teeth Per Inch (Text) | 18 |
| Weight | 14.25 LB |
| Thickness | 0.035 in |
| No. of Pieces | 25 |
| Blade Type | Metal Cutting |
| Length | 6 in |
| Teeth Per Inch (Text) | 18 |
| Weight | 14.25 LB |