- Reciprocating Saw Blades
- Wood & Metal Cutting
- 10/14 Teeth Per Inch
- 12" Long
- 0.050" Thick
| Thickness | 0.05 in |
| Blade Type | Wood & Metal Cutting |
| Length | 12 in |
| Teeth Per Inch (Text) | 10/14 |
| No. of Pieces | 50 |
| Weight | 0.103 LB |
| Thickness | 0.05 in |
| Blade Type | Wood & Metal Cutting |
| Length | 12 in |
| Teeth Per Inch (Text) | 10/14 |
| No. of Pieces | 50 |
| Weight | 0.103 LB |