- Metal & Wood Cutting Reciprocating Saw Blades
- 12" Long
- 10/14 Teeth per Inch
- 0.050" Blade Thickness
features
- Cuts composition materials, plastic, pipe, carbon steel and stainless steel
- Use with materials 1/8" and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
| Blade Type | Wood & Metal |
| Thickness | 0.05 in |
| Teeth Per Inch | 0.7142857 |
| Length | 12 in |
| Body Type | Straight |
| Weight | 0.14 LB |

