- HANSON® Ground Thread Spiral Point Gun Tap
- Taper Type
- 7/16-20 NF Right Hand Thread
- High Speed Steel
- Bulk
| Pitch Diameter Limit | H3 |
| Thread Type | NF |
| Tap Size | 7/16 in |
| Threads per Inch | 20 |
| Material | High Speed Steel |
| Size Type | Fractional |
| Packaging | Bulk |
| Thread Size & Type | 7/16-20 NF |
| Right / Left Hand | Right Hand |
| Chamfer Type | Taper |
| No. of Flutes | 3 |
| Weight | 0.09 LB |

