- Spline Drill Bit
- 1" Diameter
- 31" Working Length
- 36" Overall Length
- 2-Cutter Head
| Working Length | 31 in |
| Dia. | 1 in |
| Bit Type | Spline |
| Head Type | 2-Cutter |
| Overall Length | 36 in |
| Manufacturer Name | Irwin� |
| Weight | 4.46 LB |
| Working Length | 31 in |
| Dia. | 1 in |
| Bit Type | Spline |
| Head Type | 2-Cutter |
| Overall Length | 36 in |
| Manufacturer Name | Irwin� |
| Weight | 4.46 LB |