- Spline Drill Bit
- 3/4" Diameter
- 24" Working Length
- 29" Overall Length
- 2-Cutter Head
| Overall Length | 29 in |
| Head Type | 2-Cutter |
| Working Length | 24 in |
| Dia. | 0.75 in |
| Bit Type | Spline |
| Manufacturer Name | Irwin� |
| Weight | 2.19 LB |
| Overall Length | 29 in |
| Head Type | 2-Cutter |
| Working Length | 24 in |
| Dia. | 0.75 in |
| Bit Type | Spline |
| Manufacturer Name | Irwin� |
| Weight | 2.19 LB |