- Spline Drill Bit
- 9/16" Diameter
- 17" Working Length
- 23" Overall Length
- 2-Cutter Head
| Dia. | 0.5625 in |
| Head Type | 2-Cutter |
| Manufacturer Name | Irwin� |
| Working Length | 17 in |
| Bit Type | Spline |
| Overall Length | 23 in |
| Weight | 1.8 LB |
| Dia. | 0.5625 in |
| Head Type | 2-Cutter |
| Manufacturer Name | Irwin� |
| Working Length | 17 in |
| Bit Type | Spline |
| Overall Length | 23 in |
| Weight | 1.8 LB |