- HANSON® Ground Thread Spiral Point Gun Tap
- Taper Type
- 14-20 NS Right Hand Thread
- High Speed Steel
- Bulk
| Tap Size | #14 |
| No. of Flutes | 2 |
| Thread Size & Type | 14-20 NS |
| Thread Type | NS |
| Threads per Inch | 20 |
| Pitch Diameter Limit | H3 |
| Packaging | Bulk |
| Right / Left Hand | Right Hand |
| Chamfer Type | Taper |
| Size Type | Machine Screw |
| Material | High Speed Steel |
| Weight | 0.034 LB |

