- SDS-max® Multi-Cutter Drill Bit
- 2" x 23 in
- 18" Flute
| Flute Length | 18 in |
| Type | Drill Bit |
| Cutting Dia. | 2 in |
| Overall Length | 23 in |
| Weight | 3.4 LB |
| Flute Length | 18 in |
| Type | Drill Bit |
| Cutting Dia. | 2 in |
| Overall Length | 23 in |
| Weight | 3.4 LB |