- SDS-max® Multi-Cutter Drill Bit
- 1 1/4" x 36 in
- 31" Flute
| Type | Drill Bit |
| Cutting Dia. | 1.25 in |
| Overall Length | 36 in |
| Flute Length | 31 in |
| Weight | 3.0 LB |
| Type | Drill Bit |
| Cutting Dia. | 1.25 in |
| Overall Length | 36 in |
| Flute Length | 31 in |
| Weight | 3.0 LB |