- SDS-max® Multi-Cutter Drill Bit
- 1 1/4" x 15 in
- 10" Flute
| Overall Length | 15 in |
| Flute Length | 10 in |
| Type | Drill Bit |
| Cutting Dia. | 1.25 in |
| Weight | 2.03 LB |
| Overall Length | 15 in |
| Flute Length | 10 in |
| Type | Drill Bit |
| Cutting Dia. | 1.25 in |
| Weight | 2.03 LB |