Skip to content Skip to navigation menu
Irwin Industrial Tools585-323016

585-323016

SDS-max® Multi-Cutter Drill Bit
Item #101998973
  • SDS-max® Multi-Cutter Drill Bit
  • 1" x 13 in
  • 8" Flute
Irwin Industrial Tools585-323016
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-max® Multi-Cutter Drill Bit
  • 1" x 13 in
  • 8" Flute
Cutting Dia. 1 in
Overall Length 13 in
Flute Length 8 in
Type Drill Bit
Weight 2.47 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison