
- SDS-plus® Hex Drive Drill Bit
- 5/32" x 5 in
- 2" Flute
Cutting Dia. | 0.15625 in |
Type | Drill Bit |
Flute Length | 2 in |
Overall Length | 5 in |
Weight | 0.11 LB |

Cutting Dia. | 0.15625 in |
Type | Drill Bit |
Flute Length | 2 in |
Overall Length | 5 in |
Weight | 0.11 LB |