
- SDS-plus® Hex Drive Drill Bit
- 3/16" x 7 in
- 4" Flute
Type | Drill Bit |
Cutting Dia. | 0.1875 in |
Flute Length | 4 in |
Overall Length | 7 in |
Weight | 0.27 LB |

Type | Drill Bit |
Cutting Dia. | 0.1875 in |
Flute Length | 4 in |
Overall Length | 7 in |
Weight | 0.27 LB |