Skip to content Skip to navigation menu
Irwin Industrial Tools585-322054

585-322054

SDS-plus® Standard Tip Drill Bit
Item #102016884
  • SDS-plus® Standard Tip Drill Bit
  • 1" x 10 in
  • 8" Flute
Irwin Industrial Tools585-322054
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-plus® Standard Tip Drill Bit
  • 1" x 10 in
  • 8" Flute
Flute Length 8 in
Overall Length 10 in
Cutting Dia. 1 in
Type Drill Bit
Weight 0.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison