
- SDS-plus® Standard Tip Drill Bit
- 3/4" x 12 in
- 10" Flute
Overall Length | 12 in |
Cutting Dia. | 0.75 in |
Flute Length | 10 in |
Type | Drill Bit |
Weight | 0.31 LB |

Overall Length | 12 in |
Cutting Dia. | 0.75 in |
Flute Length | 10 in |
Type | Drill Bit |
Weight | 0.31 LB |