
- SDS-plus® Standard Tip Drill Bit
- 1/2" x 24 in
- 22" Flute
Flute Length | 22 in |
Overall Length | 24 in |
Cutting Dia. | 0.5 in |
Type | Drill Bit |
Weight | 0.195 LB |

Flute Length | 22 in |
Overall Length | 24 in |
Cutting Dia. | 0.5 in |
Type | Drill Bit |
Weight | 0.195 LB |