
- SDS-plus® Standard Tip Drill Bit
- 5/16" x 6 in
- 4" Flute
Overall Length | 6 in |
Type | Drill Bit |
Cutting Dia. | 0.3125 in |
Flute Length | 4 in |
Weight | 0.31 LB |

Overall Length | 6 in |
Type | Drill Bit |
Cutting Dia. | 0.3125 in |
Flute Length | 4 in |
Weight | 0.31 LB |