
- SDS-plus® Standard Tip Drill Bit
- 1/4" x 12 in
- 10" Flute
Cutting Dia. | 0.25 in |
Type | Drill Bit |
Overall Length | 12 in |
Flute Length | 10 in |
Weight | 0.16 LB |

Cutting Dia. | 0.25 in |
Type | Drill Bit |
Overall Length | 12 in |
Flute Length | 10 in |
Weight | 0.16 LB |