
- SDS-plus® Standard Tip Drill Bit
- 3/16" x 10 in
- 8" Flute
Overall Length | 10 in |
Flute Length | 8 in |
Type | Drill Bit |
Cutting Dia. | 0.1875 in |
Weight | 0.055 LB |

Overall Length | 10 in |
Flute Length | 8 in |
Type | Drill Bit |
Cutting Dia. | 0.1875 in |
Weight | 0.055 LB |