- HANSON® Ground Thread Fractional Tap
- Bottoming Type
- 1 1/4-12 NF Right Hand Thread
- High Speed Steel
- Bulk
| Size Type | Fractional |
| Right / Left Hand | Right Hand |
| Tap Size | 1 1/4 in |
| No. of Flutes | 6 |
| Pitch Diameter Limit | H4 |
| Material | High Speed Steel |
| Thread Type | NF |
| Packaging | Bulk |
| Threads per Inch | 12 |
| Chamfer Type | Bottoming |
| Thread Size & Type | 1 1/4-12 NF |
| Weight | 1.16 LB |

