- HANSON® Ground Thread Fractional Tap
- Bottoming Type
- 3/4-10 NC Right Hand Thread
- High Speed Steel
- Bulk
| Pitch Diameter Limit | H3 |
| Packaging | Bulk |
| Right / Left Hand | Right Hand |
| No. of Flutes | 4 |
| Tap Size | 3/4 in |
| Thread Size & Type | 3/4-10 NC |
| Chamfer Type | Bottoming |
| Size Type | Fractional |
| Material | High Speed Steel |
| Thread Type | NC |
| Threads per Inch | 10 |
| Weight | 0.29 LB |

