- HANSON® Ground Thread Fractional Tap
- Plug Type
- 5/16-24 NF Right Hand Thread
- High Speed Steel
- Bulk
| No. of Flutes | 4 |
| Thread Type | NF |
| Material | High Speed Steel |
| Size Type | Fractional |
| Tap Size | 5/16 in |
| Threads per Inch | 24 |
| Right / Left Hand | Right Hand |
| Chamfer Type | Plug |
| Pitch Diameter Limit | H3 |
| Thread Size & Type | 5/16-24 NF |
| Packaging | Bulk |
| Weight | 0.044 LB |

