- HANSON® Ground Thread Fractional Tap
- Taper Type
- 1 3/8-6 NC Right Hand Thread
- High Speed Steel
- Bulk
| Pitch Diameter Limit | H4 |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Material | High Speed Steel |
| No. of Flutes | 4 |
| Chamfer Type | Taper |
| Size Type | Fractional |
| Threads per Inch | 6 |
| Thread Type | NC |
| Tap Size | 1 3/8 in |
| Thread Size & Type | 1 3/8-6 NC |
| Weight | 1.41 LB |

