- HANSON® Ground Thread Fractional Tap
- Taper Type
- 7/8-14 NF Right Hand Thread
- High Speed Steel
- Bulk
| Right / Left Hand | Right Hand |
| Material | High Speed Steel |
| Packaging | Bulk |
| Tap Size | 7/8 in |
| No. of Flutes | 4 |
| Size Type | Fractional |
| Thread Type | NF |
| Chamfer Type | Taper |
| Thread Size & Type | 7/8-14 NF |
| Threads per Inch | 14 |
| Pitch Diameter Limit | H4 |
| Weight | 0.42 LB |

