- HANSON® Ground Thread Fractional Tap
- Taper Type
- 5/8-11 NC Right Hand Thread
- High Speed Steel
- Bulk
| Chamfer Type | Taper |
| Size Type | Fractional |
| Thread Size & Type | 5/8-11 NC |
| Material | High Speed Steel |
| Threads per Inch | 11 |
| No. of Flutes | 4 |
| Packaging | Bulk |
| Tap Size | 5/8 in |
| Pitch Diameter Limit | H3 |
| Thread Type | NC |
| Right / Left Hand | Right Hand |
| Weight | 0.08 LB |

