- BOLT-GRIP™ Deep Well Set
- 5 Pieces
- Sizes Range From 3/8" to 5/8"
- 3/8" Drive Size
features
- Deep well design fits over exposed studs and reaches recessed fasteners
- Reduced profile head enables use in confined spaces
- 3/8" square drive for use with hand ratchets, impact wrenches and air ratchets
- Hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP® locking pliers
- When you are faced with a rounded off, rusted tight or painted over bolt, bolt extractors will break it free
- Reverse spiral flutes are designed to bite down to provide maximum gripping power
- High carbon steel ensures longer life and greater durability
- Universal lobular design fits all types of fasteners
- Set includes plastic case
includes
- Includes bolt extractors to remove bolt sizes: 11 mm, 14 mm, 16 mm, 3/8", 7/16", 1/2", 9/16", 5/8" in drive size 3/8"
| Size Range | 3/8 in to 5/8 in |
| No. of Pieces | 5 |
| Type | Bolt Extractor |
| Weight | 10.25 LB |

