- Fractional Drill
- 11/32 in
- Gold Oxide Finish
- Mechanic Length Type
features
- Heavy-duty web construction for strength and durability
- Tough metal drilling, made for drilling into hardened steel bolts for creating pilot holes for screw extractors
- Shorter drill for additional strength
- 8% cobalt alloyed for higher heat and abrasion resistance
| Drill Length Type | Mechanic |
| No. of Flutes | 2 |
| Point Angle | 135 ° |
| Size Type | Fractional, Equal Ends |
| Drill Size | 11/32 in |
| Flute Length | 2 1/4 in |
| Shank Type | Cylinder |
| Overall Length | 4.75 in |
| Drill Style | Split Point |
| Spiral Angle | CCW |
| Material | HSS-E (Co-M42) |
| Finish | Gold Oxide |
| Weight | 0.11 LB |

