- HANSON® Ground Thread Machine Screw Tap
- Plug Type
- 1-64 NC Right Hand Thread
- High Speed Steel
- Bulk
| Chamfer Type | Plug |
| No. of Flutes | 2 |
| Material | High Speed Steel |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Size Type | Machine Screw |
| Thread Type | NC |
| Threads per Inch | 64 |
| Tap Size | #1 |
| Thread Size & Type | 1-64 NC |
| Pitch Diameter Limit | H1 |
| Weight | 0.024 LB |

