Skip to content Skip to navigation menu
Irwin Industrial Tools585-303101

585-303101

HANSON® Ground Thread Machine Screw Tap
Item #101668143
  • HANSON® Ground Thread Machine Screw Tap
  • Plug Type
  • 0-80 NF Right Hand Thread
  • High Speed Steel
  • Bulk
Irwin Industrial Tools585-303101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HANSON® Ground Thread Machine Screw Tap
  • Plug Type
  • 0-80 NF Right Hand Thread
  • High Speed Steel
  • Bulk
Right / Left Hand Right Hand
Tap Size #0
Chamfer Type Plug
Thread Size & Type 0-80 NF
Thread Type NF
Pitch Diameter Limit H1
Size Type Machine Screw
Threads per Inch 80
Packaging Bulk
Material High Speed Steel
No. of Flutes 2
Weight 0.004 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison