
- Fractional Drill
- 5/64 in
- Black Oxide, Gold Oxide Finish
- Jobber Length Type
features
- Accurate drilling without center punch
- Laser-etched markings for easy identification
- High speed steel features a black shank and gold flute
- Split point begins drilling immediately, minimizing bit "walk"
Drill Length Type | Jobber |
Shank Type | Straight |
Overall Length | 2 in |
Flute Length | 1 in |
Size Type | Fractional, Equal Ends |
Drill Size | 5/64 in |
Drill Style | Split Point |
Material | HSS |
Finish | Black Oxide, Gold Oxide |
Point Angle | 135 ° |
Weight | 0.004 LB |
