- Cobalt Steel Drill Bit
- 1/4" Drill Size
- 4" Overall Length
- Fractional Sizes
- Jobber Drill Length Type
features
- 135° split point to minimize walk
- 1 7/8" standard jobber length
- Heavy-duty web construction for strength and durability
- For tough metal drilling, including heavy-duty abrasive, alloy metal drilling
| Drill Size | 1/4 in |
| Drill Length Type | Jobber |
| Type | Twist Bit |
| Size Type | Fractional Sizes |
| Packing Type | Carded |
| Flute Length | 2 3/4 in |
| Overall Length | 4 in |
| Material | Steel |
| Point Angle | 135 ° |
| Weight | 0.08 LB |

