- Cobalt Steel Drill Bit
- 11/64" Drill Size
- 3 1/4" Overall Length
- Fractional Sizes
- Jobber Drill Length Type
features
- 135° split point to minimize walk
- 1 7/8" standard jobber length
- Heavy-duty web construction for strength and durability
- For tough metal drilling, including heavy-duty abrasive, alloy metal drilling
| Point Angle | 135 ° |
| Drill Length Type | Jobber |
| Type | Twist Bit |
| Drill Size | 11/64 in |
| Packing Type | Carded |
| Material | Steel |
| Flute Length | 2 1/8 in |
| Size Type | Fractional Sizes |
| Overall Length | 3.25 in |
| Weight | 2.666 LB |

