- Fractional Drill
- 23/64 in
- Black Oxide Finish
- Screw Machine Length Type
applications
- Industrial Applications, MRO, Automotive, Machine Shop
features
- Shorter length for increased strength and rigidity
- Also known as "stubbies"
| Shank Type | Cylinder |
| Flute Length | 1 3/4 in |
| Drill Size | 23/64 in |
| Point Angle | 135 ° |
| Overall Length | 3.0625 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Drill Style | Split Point |
| Finish | Black Oxide |
| Drill Length Type | Screw Machine |
| No. of Flutes | 2 |
| Spiral Angle | CW |
| Weight | 0.07 LB |

