- Fractional Drill
- 7/64 in
- Black Oxide Finish
- Screw Machine Length Type
applications
- Industrial Applications, MRO, Automotive, Machine Shop
features
- Shorter length for increased strength and rigidity
- Also known as "stubbies"
| Drill Length Type | Screw Machine |
| Flute Length | 13/16 in |
| Drill Style | Split Point |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Finish | Black Oxide |
| No. of Flutes | 2 |
| Drill Size | 7/64 in |
| Point Angle | 135 ° |
| Overall Length | 1.8125 in |
| Spiral Angle | CW |
| Shank Type | Cylinder |
| Weight | 0.03 LB |

