- HANSON® Ground Thread Machine Screw Tap
- Taper Type
- 10-32 NF Right Hand Thread
- High Speed Steel
- Bulk
| Material | High Speed Steel |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Size Type | Machine Screw |
| Chamfer Type | Taper |
| Pitch Diameter Limit | H3 |
| Thread Type | NF |
| Thread Size & Type | 10-32 NF |
| Tap Size | #10 |
| No. of Flutes | 4 |
| Packaging | Bulk |
| Weight | 0.1 LB |

