
- Tap Set with Plastic Pouch
- 3 Pieces
- NC Thread Type
- 7/16"-14 Tap Sizes
features
- Ideal for auto repair and machinery where metric threads are specified
- Convenient plastic pouch puts all the necessary taps at your finger tips
- Each set includes one taper, bottoming and plug tap in the specified size
Tap Size | 7/16"-14 |
Thread Type | NC |
No. of Pieces in Set | 3 |
No. of Flutes | 4 |
Weight | 0.22 LB |
