
- Tap Set with Plastic Pouch
- 3 Pieces
- NF Thread Type
- 10-32 Tap Sizes
features
- Ideal for auto repair and machinery where metric threads are specified
- Convenient plastic pouch puts all the necessary taps at your finger tips
- Each set includes one taper, bottoming and plug tap in the specified size
Tap Size | 10-32 |
No. of Flutes | 4 |
Thread Type | NF |
No. of Pieces in Set | 3 |
Weight | 0.06 LB |
