
- Machine Screw/Fractional Tap & Die Set
- 53 Pieces
- High-Carbon Steel Set with 1" and 1-7/16" Hex Dies
- Plug Tap and Dies for 23 Sizes 6 Thru 3/4"
features
- Whether creating new tools from raw steel or repairing damaged and worn threads, achieving a precise fit is essential
- IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications
includes
- Machine screw plug tap and 1" hexagon die in sizes: 6-32 NC, 8-32 NC, 10-24 NC, 10-32 NF, 12-24 NC
- Fractional plug tap and 1" hexagon dies in sizes: 1/4-20 NC, 1/4-28 NF, 5/16-18 NC, 5/16-24 NF, 3/8-16 NC, 3/8-24 NF, 7/16-14 NC, 7/16-20 NF, 1/2-13 NC, 1/2-20 NF
- Fractional plug tap and 1 7/16" hexagon dies in sizes: 9/16-12 NC, 9/16-18 NF, 5/8-11 NC, 5/8-18 NF, 3/4-10 NC, 3/4-16 NF
- Pipe thread plug tap and 1" hexagon dies in sizes : 1/8-27 NPT, 1/4-18 NPT
- Adjustable die stock – 1" dies
- Adjustable die stock – 1 7/16" dies
- T-handle wrench – taps no. 0 to 1/4"
- Adjustable handle tap wrench - taps no. 0 to 1/2"
- Adjustable handle tap wrench - taps no. 1/4" to 1"
- 18 leaf standard thread pitch gauge
No. of Pieces | 53 |
Weight | 11.42 LB |
