Skip to content Skip to navigation menu
Irwin Industrial Tools585-24070

585-24070

Marathon Miter & Table Saw Blades
Item #101666209
  • Circular Saw Blade
  • 10" Blade Diameter
  • 5/8" Diamond Arbor Hole Size
  • 0.095" Kerf
  • 40 Number of Teeth
  • Alternate Top Bevel (ATB) Tooth Shape
  • 20 ° Tooth Angle
+ Show More + Show Less
Irwin Industrial Tools585-24070
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saw Blade
  • 10" Blade Diameter
  • 5/8" Diamond Arbor Hole Size
  • 0.095" Kerf
  • 40 Number of Teeth

applications

  • Decks
Type Circular Saw Blade
Applicable Materials Wood
Arbor Hole Type Diamond
No. of Teeth 40
Tooth Shape Alternate Top Bevel (ATB)
Arbor Hole Size 5/8 in
Packing Type Bulk
Tooth Angle 20 °
Blade Dia. 10 in
Grind ATB
Kerf 0.095 in
Weight 1.38 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison