- Circular Saw Blade
- 7 1/4" Blade Diameter
- 140 Number of Teeth
- 5/8" Diamond Arbor Hole Size
- 0.078" Kerf
features
- Precision ground teeth for smooth, accurate cuts
- Fully hardened plate runs truer longer
- Heavy gauge high carbon steel for extended life
| Arbor Hole Type | Diamond |
| Teeth Per Inch | 140 |
| Blade Dia. | 7 1/4 in |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 140 |
| Packing Type | Bulk |
| Kerf | 0.078 in |
| Application | Plywood, OSB, Veneer, Plastic |
| Grind | Top/Face |
| Tooth Angle | 5 ° |
| Tooth Shape | Top/Face |
| Type | Circular Saw Blade |
| Weight | 0.62 LB |

