- HANSON® Ground Thread Left Hand Fractional Plug Tap
- Plug Type
- 3/8-16 NC Left Hand Thread
- High Speed Steel
- Bulk
| Thread Size & Type | 3/8-16 NC |
| Packaging | Bulk |
| Threads per Inch | 16 |
| Thread Type | NC |
| Material | High Speed Steel |
| Chamfer Type | Plug |
| Right / Left Hand | Left Hand |
| Tap Size | 3/8 in |
| Pitch Diameter Limit | H3 |
| Size Type | Fractional |
| No. of Flutes | 4 |
| Weight | 0.08 LB |

