- HANSON® Ground Thread Left Hand Fractional Plug Tap
- Plug Type
- 1/4-28 NF Left Hand Thread
- High Speed Steel
- Bulk
| Thread Type | NF |
| Chamfer Type | Plug |
| Thread Size & Type | 1/4-28 NF |
| Right / Left Hand | Left Hand |
| Material | High Speed Steel |
| No. of Flutes | 4 |
| Tap Size | 1/4 in |
| Pitch Diameter Limit | H3 |
| Threads per Inch | 28 |
| Size Type | Fractional |
| Packaging | Bulk |
| Weight | 0.04 LB |

