- HANSON® Pipe Taper Tap
- Taper Type
- 1/8-28 BSP Right Hand Thread
- High Carbon Steel
- Bulk
| Threads per Inch | 28 |
| Thread Type | BSP |
| Material | High Carbon Steel |
| Thread Size & Type | 1/8-28 BSP |
| Right / Left Hand | Right Hand |
| Tap Size | 1/8 in |
| Chamfer Type | Taper |
| Size Type | Fractional |
| No. of Flutes | 4 |
| Packaging | Bulk |
| Weight | 0.18 LB |

