- HANSON® Pipe Taper Tap
- Taper Type
- 1 1/2-11 1/2 NPT Right Hand Thread
- High Carbon Steel
- Bulk
| Tap Size | 1 1/2 in |
| Thread Size & Type | 1 1/2-11 1/2 NPT |
| Threads per Inch | 11 1/2 |
| Thread Type | NPT |
| Material | High Carbon Steel |
| Size Type | Fractional |
| Packaging | Bulk |
| No. of Flutes | 6 |
| Right / Left Hand | Right Hand |
| Chamfer Type | Taper |
| Weight | 2.0 LB |

