- HANSON® Pipe Taper Tap
- Taper Type
- 1-11 1/2 NPT Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Type | NPT |
| Size Type | Fractional |
| Right / Left Hand | Right Hand |
| Chamfer Type | Taper |
| Threads per Inch | 11 1/2 |
| Packaging | Bulk |
| Thread Size & Type | 1-11.5 NPT |
| Tap Size | 1 in |
| Material | High Carbon Steel |
| No. of Flutes | 5 |
| Weight | 0.88 LB |

