- HANSON® Pipe Taper Tap
- Taper Type
- 3/4-14 NPT Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Size & Type | 3/4-14 NPT |
| Size Type | Fractional |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Tap Size | 3/4 in |
| Thread Type | NPT |
| Chamfer Type | Taper |
| No. of Flutes | 5 |
| Material | High Carbon Steel |
| Threads per Inch | 14 |
| Weight | 0.5 LB |

