- HANSON® Pipe Taper Tap
- Taper Type
- 3/8-18 NPT Right Hand Thread
- High Carbon Steel
- Bulk
| Packaging | Bulk |
| Threads per Inch | 18 |
| Thread Size & Type | 3/8-18 NPT |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Tap Size | 3/8 in |
| Thread Type | NPT |
| Chamfer Type | Taper |
| Size Type | Fractional |
| Weight | 0.19 LB |

